Motion
08834123031

NORTON ABRASIVES
08834123031

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 40, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03922103
MFR #08834123031
Price$108.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834123031

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 40, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03922103
MFR #08834123031

Mfr description
08834123031 XX-062 1" AH 40 ARB GOF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.42/each

Specifications

Dimensions

  • Wheel Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834123031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)