1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834123039
Unmounted Flap Wheel - Heat Treated Aluminum Oxide, Grit Number: 240, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #
03922109
MFR #
08834123039
List Price
$133.38
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 08834123039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834123039
Unmounted Flap Wheel - Heat Treated Aluminum Oxide, Grit Number: 240, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #
03922109
MFR #
08834123039
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$133.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08834123039 XX-062 1" AH 240 ARB GOF
Specifications
Wheel Diameter
6 in
Grit Number
240
Abrasive Material
Heat Treated Aluminum Oxide
Max Rpm
6000 rpm
UPC_NO
08834123039
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought