Motion
08834123072

NORTON ABRASIVES
08834123072

Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 1 in, Maximum RPM: 4500 RPM
Mi Item #03922120
MFR #08834123072
Price$101.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834123072

Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 1 in, Maximum RPM: 4500 RPM
Mi Item #03922120
MFR #08834123072

Mfr description
08834123072 XX-081 1" AH 60 ARB GOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.09/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Max Rpm
    4500 rpm
  • UPC_NO
    08834123072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)