Motion
08834130641

NORTON ABRASIVES
08834130641

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 1-1/2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922206
MFR #08834130641
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130641

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 1-1/2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922206
MFR #08834130641

Mfr description
08834130641 MM-1515 1/4 SK 120 ARB MINI
  • Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Long Description
    The 08834130641 is a mounted flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for blending and smoothing.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)