Motion
08834130642

NORTON ABRASIVES
08834130642

Mounted Flap Wheel - Ceramic Alumina, 40 Grit, 1-1/2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922207
MFR #08834130642
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130642

Mounted Flap Wheel - Ceramic Alumina, 40 Grit, 1-1/2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922207
MFR #08834130642

Mfr description
08834130642 MM-1515 1/4 SK 40 ARB MINI W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Long Description
    The 08834130642 is a mounted flap wheel made with ceramic alumina abrasive material and a 40 grit rating, featuring a 1-1/2 in wheel diameter and a maximum speed of 25,000 rpm, ideal for aggressive grinding.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)