Motion
08834130643

NORTON ABRASIVES
08834130643

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 1-1/2 in Wheel Diameter
MI ITEM #03922208
MFR #08834130643
Your Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130643

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 1-1/2 in Wheel Diameter
MI ITEM #03922208
MFR #08834130643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/each(List $12.73)

Overview

Mfr description
08834130643 MM-1515 1/4 SK 60 ARB MINI W

Specifications

  • Grit Number
    60
  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Width
    1-1/2 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130643
  • Long Description
    The 08834130643 is a mounted flap wheel made with ceramic alumina abrasive material and a 60 grit rating, featuring a 1-1/2 in wheel diameter, 1-1/2 in wheel width, and a maximum speed of 25,000 rpm, suitable for heavy stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought