Motion
08834130701

NORTON ABRASIVES
08834130701

Locking Flap Wheels - Aluminum Oxide, P80 Grit, 1 in Wheel Diameter
MI ITEM #03922212
MFR #08834130701
Your Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130701

Locking Flap Wheels - Aluminum Oxide, P80 Grit, 1 in Wheel Diameter
MI ITEM #03922212
MFR #08834130701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/each(List $12.73)

Overview

Mfr description
08834130701 XX-0015 1/4-20THD 80 ARB MIN

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130701
  • Long Description
    The 08834130701 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 5/8 in wheel width, and a maximum speed of 30,000 rpm, suitable for secure blending and grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought