Motion
08834130702

NORTON ABRASIVES
08834130702

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 1 in Wheel Diameter
MI ITEM #03922213
MFR #08834130702
List Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130702

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 1 in Wheel Diameter
MI ITEM #03922213
MFR #08834130702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.73/each for your price

Overview

Mfr description
08834130702 XX-0015 1/4-20THD 120 ARB MI

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130702
  • Long Description
    The 08834130702 is a locking flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought