Motion
08834130706

NORTON ABRASIVES
08834130706

Locking Flap Wheels - Aluminum Oxide, P60 Grit, 1 in Wheel Diameter
MI ITEM #03922215
MFR #08834130706
Your Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130706

Locking Flap Wheels - Aluminum Oxide, P60 Grit, 1 in Wheel Diameter
MI ITEM #03922215
MFR #08834130706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.87/each(List $13.65)

Overview

Mfr description
08834130706 XX-0011 1/4-20THD 60 ARB MIN

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130706
  • Long Description
    The 08834130706 is a locking flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30,000 rpm, suitable for aggressive material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought