Motion
08834130711

NORTON ABRASIVES
08834130711

Locking Flap Wheels - Aluminum Oxide, P320 Grit, 1 in Wheel Diameter
MI ITEM #03922219
MFR #08834130711
List Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130711

Locking Flap Wheels - Aluminum Oxide, P320 Grit, 1 in Wheel Diameter
MI ITEM #03922219
MFR #08834130711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.65/each for your price

Overview

Mfr description
08834130711 XX-0011 1/4-20THD 320 ARB MI

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130711
  • Long Description
    The 08834130711 is a locking flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and a maximum speed of 30,000 rpm, suitable for ultra-fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought