Overview
Mfr description
08834130713 XX-1510 1/4-20THD 80 ARB MIN
Specifications
- Grit NumberP80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm25000 rpm
- UPC_NO08834130713
- Long DescriptionThe 08834130713 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, and a maximum speed of 25,000 rpm, ideal for general-purpose grinding.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data