Motion
08834130719

NORTON ABRASIVES
08834130719

Locking Flap Wheel - Aluminum Oxide, P80 Grit, 2 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #03922225
MFR #08834130719
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130719

Locking Flap Wheel - Aluminum Oxide, P80 Grit, 2 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #03922225
MFR #08834130719

Mfr description
08834130719 XX-2007 1/4-20THD 80 ARB MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Long Description
    The 08834130719 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for blending applications.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)