Motion
08834130720

NORTON ABRASIVES
08834130720

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter
MI ITEM #03922226
MFR #08834130720
List Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130720

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter
MI ITEM #03922226
MFR #08834130720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.15/each for your price

Overview

Mfr description
08834130720 XX-2007 1/4-20THD 120 ARB MI

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130720
  • Long Description
    The 08834130720 is a locking flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, ideal for finishing and smoothing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought