Motion
08834130725

NORTON ABRASIVES
08834130725

Locking Flap Wheels - Aluminum Oxide, P80 Grit, 2 in Wheel Diameter
MI ITEM #03922228
MFR #08834130725
List Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130725

Locking Flap Wheels - Aluminum Oxide, P80 Grit, 2 in Wheel Diameter
MI ITEM #03922228
MFR #08834130725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.46/each for your price

Overview

Mfr description
08834130725 XX-2010 1/4-20THD 80 ARB MIN

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130725
  • Long Description
    The 08834130725 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought