Motion
08834130727

NORTON ABRASIVES
08834130727

Locking Flap Wheels - Aluminum Oxide, P180 Grit, 2 in Wheel Diameter
MI ITEM #03922230
MFR #08834130727
List Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130727

Locking Flap Wheels - Aluminum Oxide, P180 Grit, 2 in Wheel Diameter
MI ITEM #03922230
MFR #08834130727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.46/each for your price

Overview

Mfr description
08834130727 XX-2010 1/4-20THD 180 ARB MI

Specifications

  • Grit Number
    P180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130727
  • Long Description
    The 08834130727 is a locking flap wheel made with aluminum oxide abrasive material and a P180 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, ideal for fine blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought