Overview
Mfr description
08834130736 XX-2510 1/4-20THD 60 ARB MIN
Specifications
- Grit NumberP60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm20000 rpm
- UPC_NO08834130736
- Long DescriptionThe 08834130736 is a locking flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for heavy material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data