Motion
08834130738

NORTON ABRASIVES
08834130738

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 2-1/2 in Wheel Diameter
MI ITEM #03922238
MFR #08834130738
List Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130738

Locking Flap Wheels - Aluminum Oxide, P120 Grit, 2-1/2 in Wheel Diameter
MI ITEM #03922238
MFR #08834130738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.80/each for your price

Overview

Mfr description
08834130738 XX-2510 1/4-20THD 120 ARB MI

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130738
  • Long Description
    The 08834130738 is a locking flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 20,000 rpm, ideal for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought