Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130742

Locking Flap Wheels - Aluminum Oxide, P60 Grit, 3 in Wheel Diameter
MI ITEM #03922239
MFR #08834130742

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834130742 XX-3007 1/4-20THD 60 ARB MIN

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130742
  • Long Description
    The 08834130742 is a locking flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, suitable for aggressive grinding on larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text