Motion
08834130749

NORTON ABRASIVES
08834130749

Locking Flap Wheel - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922243
MFR #08834130749
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130749

Locking Flap Wheel - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922243
MFR #08834130749

Mfr description
08834130749 XX-3010 1/4-20THD 80 ARB MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Long Description
    The 08834130749 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for general-purpose grinding.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)