Motion
08834130750

NORTON ABRASIVES
08834130750

Locking Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #03922244
MFR #08834130750
List Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130750

Locking Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #03922244
MFR #08834130750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.70/each for your price

Overview

Mfr description
08834130750 XX-3010 1/4-20THD 120 ARB MI

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130750
  • Long Description
    The 08834130750 is a locking flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20,000 rpm, suitable for surface preparation and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text