Motion
08834130752

NORTON ABRASIVES
08834130752

Locking Flap Wheels - Aluminum Oxide, P240 Grit, 3 in Wheel Diameter
MI ITEM #03922246
MFR #08834130752
List Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130752

Locking Flap Wheels - Aluminum Oxide, P240 Grit, 3 in Wheel Diameter
MI ITEM #03922246
MFR #08834130752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.70/each for your price

Overview

Mfr description
08834130752 XX-3010 1/4-20THD 240 ARB MI

Specifications

  • Grit Number
    P240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130752
  • Long Description
    The 08834130752 is a locking flap wheel made with aluminum oxide abrasive material and a P240 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, suitable for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text