Motion
08834130753

NORTON ABRASIVES
08834130753

Locking Flap Wheel - Aluminum Oxide, 320 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922247
MFR #08834130753
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130753

Locking Flap Wheel - Aluminum Oxide, 320 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922247
MFR #08834130753

Mfr description
08834130753 XX-3010 1/4-20THD 320 ARB MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Long Description
    The 08834130753 is a locking flap wheel made with aluminum oxide abrasive material and a 320 grit rating, featuring a 3 in wheel diameter and a maximum speed of 20,000 rpm, ideal for ultra-fine finishing.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)