Motion
08834130754

NORTON ABRASIVES
08834130754

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter
MI ITEM #03922248
MFR #08834130754
List Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130754

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter
MI ITEM #03922248
MFR #08834130754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.53/each for your price

Overview

Mfr description
08834130754 MM-0015 1/4 SK 60 ARB MINI W

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130754
  • Long Description
    The 08834130754 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1 in wheel diameter and a maximum speed of 30,000 rpm, suitable for aggressive grinding in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text