Motion
08834130759

NORTON ABRASIVES
08834130759

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 1 in Wheel Diameter
MI ITEM #03922253
MFR #08834130759
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130759

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 1 in Wheel Diameter
MI ITEM #03922253
MFR #08834130759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834130759 MM-0015 1/4 SK 320 ARB MINI

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130759
  • Long Description
    The 08834130759 is a mounted flap wheel made with aluminum oxide abrasive material and a 320 grit rating, featuring a 1 in wheel diameter and a maximum speed of 30,000 rpm, ideal for detailed finishing work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text