Motion
08834130760

NORTON ABRASIVES
08834130760

Mounted Flap Wheel - Ceramic, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922254
MFR #08834130760
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130760

Mounted Flap Wheel - Ceramic, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922254
MFR #08834130760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.25/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 08834130760 is a mounted flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, suitable for aggressive grinding in confined areas.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130760

Overview

Mfr description
08834130760 MM-0011 1/4 SK 60 ARB MINI W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought