Motion
08834130761

NORTON ABRASIVES
08834130761

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922255
MFR #08834130761
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130761

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922255
MFR #08834130761

Mfr description
08834130761 MM-0011 1/4 SK 80 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834130761 is a mounted flap wheel featuring ceramic abrasive in an 80 grit, with a 1/4 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 30,000 rpm, designed for aggressive grinding and extended performance on demanding materials.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130761

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)