Motion
08834130762

NORTON ABRASIVES
08834130762

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922256
MFR #08834130762
Your Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130762

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922256
MFR #08834130762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.35/each(List $13.06)

Overview

Mfr description
08834130762 MM-0011 1/4 SK 120 ARB MINI

Specifications

  • Grit Number
    120
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130762
  • Long Description
    The 08834130762 is a mounted flap wheel constructed with ceramic abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, ideal for high-performance finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text