Motion
08834130763

NORTON ABRASIVES
08834130763

Mounted Flap Wheel - Ceramic, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922257
MFR #08834130763
Your Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130763

Mounted Flap Wheel - Ceramic, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922257
MFR #08834130763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.35/each(List $13.06)

Overview

Mfr description
08834130763 MM-0011 1/4 SK 180 ARB MINI

Specifications

  • Grit Number
    180
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834130763
  • Long Description
    The 08834130763 is a mounted flap wheel made with ceramic abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, suitable for precision finishing and smoothing on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought