Motion
08834130774

NORTON ABRASIVES
08834130774

Mounted Flap Wheels - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter
MI ITEM #03922268
MFR #08834130774
List Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130774

Mounted Flap Wheels - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter
MI ITEM #03922268
MFR #08834130774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.07/each for your price

Overview

Mfr description
08834130774 MM-2007 1/4 SK 120 ARB MINI
  • Quality aluminum oxide abrasive for good cut rate and life
  • Better choice where superior finish is required, or on low-pressure applications
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Medium grit for blending and applying light scratch patterns

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130774
  • Long Description
    The 08834130774 is a mounted flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for finishing work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought