Motion
08834130778

NORTON ABRASIVES
08834130778

Mounted Flap Wheel - Ceramic, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922270
MFR #08834130778
List Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130778

Mounted Flap Wheel - Ceramic, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922270
MFR #08834130778

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.83/each for your price

Overview

Mfr description
08834130778 MM-2010 1/4 SK 60 ARB MINI W

Specifications

  • Grit Number
    60
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130778
  • Long Description
    The 08834130778 is a mounted flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, making it ideal for aggressive grinding and surface preparation on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought