Motion
08834130783

NORTON ABRASIVES
08834130783

Mounted Flap Wheel - Ceramic, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922275
MFR #08834130783
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130783

Mounted Flap Wheel - Ceramic, 320 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922275
MFR #08834130783

Mfr description
08834130783 MM-2010 1/4 SK 320 ARB MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.47/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    320
  • Long Description
    The 08834130783 is a mounted flap wheel constructed with ceramic abrasive material and a 320 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for ultra-fine finishing.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834130783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)