Motion
08834130803

NORTON ABRASIVES
08834130803

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter
MI ITEM #03922289
MFR #08834130803
List Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130803

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter
MI ITEM #03922289
MFR #08834130803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.93/each for your price

Overview

Mfr description
08834130803 MM-3010 1/4 SK 80 ARB MINI W

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130803
  • Long Description
    The 08834130803 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 3 in wheel diameter and a maximum speed of 20,000 rpm, suitable for general-purpose grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought