Motion
08834130804

NORTON ABRASIVES
08834130804

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922290
MFR #08834130804
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130804

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922290
MFR #08834130804

Mfr description
08834130804 MM-3010 1/4 SK 120 ARB MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 08834130804 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 3 in wheel diameter and a maximum speed of 20,000 rpm, ideal for blending and smoothing.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)