Motion
08834130807

NORTON ABRASIVES
08834130807

Mounted Flap Wheels - Aluminum Oxide, P320 Grit, 3 in Wheel Diameter
Mi Item #03922293
MFR #08834130807
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834130807

Mounted Flap Wheels - Aluminum Oxide, P320 Grit, 3 in Wheel Diameter
Mi Item #03922293
MFR #08834130807

Mfr description
08834130807 MM-3010 1/4 SK 320 ARB MINI
  • Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
  • Better choice where superior finish is required, or on low-pressure applications
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Long Description
    The 08834130807 is a mounted flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for ultra-fine surface refinement.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834130807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)