Overview
Mfr description
08834130834 XX-1306 1/4-20THD 80 ARB MIN
Specifications
- Grit NumberP80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm30000 rpm
- UPC_NO08834130834
- Long DescriptionThe 08834130834 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 1-3/8 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for blending in tight spaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data