Motion
08834131003

NORTON ABRASIVES
08834131003

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #03922297
MFR #08834131003
Your Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131003

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #03922297
MFR #08834131003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.00/each(List $9.45)

Overview

Mfr description
08834131003 XX-0015 1/4-20THD 120 ARB MI

Specifications

  • Grit Number
    120
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131003
  • Long Description
    The 08834131003 is a mounted flap wheel constructed with ceramic abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 5/8 in wheel width, and a maximum speed of 30000 rpm, suitable for high-performance finishing, blending, and grinding on hard materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought