Motion
08834131008

NORTON ABRASIVES
08834131008

Mounted Flap Wheel - Ceramic, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922298
MFR #08834131008
Your Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131008

Mounted Flap Wheel - Ceramic, 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922298
MFR #08834131008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.08/each(List $10.00)

Overview

Mfr description
08834131008 XX-0011 1/4-20THD 60 ARB MIN

Specifications

  • Grit Number
    60
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131008
  • Long Description
    The 08834131008 is a mounted flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, making it ideal for aggressive grinding and surface preparation on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought