Motion
08834131009

NORTON ABRASIVES
08834131009

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922299
MFR #08834131009
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131009

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922299
MFR #08834131009

Mfr description
08834131009 XX-0011 1/4-20THD 80 ARB MIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834131009 is a mounted flap wheel made with ceramic abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, ideal for aggressive finishing on hard metals.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)