Motion
08834131010

NORTON ABRASIVES
08834131010

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 1 in, Wheel Width: 1 in, Maximum RPM: 30000 RPM
Mi Item #03922300
MFR #08834131010
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131010

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 1 in, Wheel Width: 1 in, Maximum RPM: 30000 RPM
Mi Item #03922300
MFR #08834131010

Mfr description
08834131010 XX-0011 1/4-20THD 120 ARB MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    120
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)