Motion
08834131012

NORTON ABRASIVES
08834131012

Locking Flap Wheel - Heat Treated Aluminum Oxide, P240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922302
MFR #08834131012
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131012

Locking Flap Wheel - Heat Treated Aluminum Oxide, P240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922302
MFR #08834131012

Mfr description
08834131012 XX-0011 1/4-20THD 240 ARB MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Grit Number
    P240
  • Long Description
    The 08834131012 is a locking flap wheel made with heat treated aluminum oxide abrasive material and a P240 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and a maximum speed of 30,000 rpm, suitable for precision finishing.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)