Motion
08834131259

NORTON ABRASIVES
08834131259

Mounted Flap Wheel - Ceramic, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922305
MFR #08834131259
Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131259

Mounted Flap Wheel - Ceramic, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922305
MFR #08834131259

Mfr description
08834131259 MM-0011 1/4 SK 40 ARB MINI W
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.52/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Long Description
    The 08834131259 is a mounted flap wheel made with ceramic abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, ideal for aggressive grinding in confined areas.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834131259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)