Motion
08834131338

NORTON ABRASIVES
08834131338

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 3 in Wheel Diameter
MI ITEM #03922306
MFR #08834131338
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131338

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 3 in Wheel Diameter
MI ITEM #03922306
MFR #08834131338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.40/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    60
  • Long Description
    The 08834131338 is a mounted flap wheel made with ceramic alumina abrasive material and a 60 grit rating, featuring a 3 in wheel diameter and a maximum speed of 8,000 rpm, suitable for heavy-duty grinding.
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834131338

Overview

Mfr description
08834131338 MMI-3020X1/4 SK 60 ARB 1:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought