Specifications
Dimensions
- Shank Size1/8 in
- Wheel Diameter3/8 to 1-3/16 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeFlap Wheel Test Set
- Number of Wheels5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)