Motion
08834131496

NORTON ABRASIVES
08834131496

08834131496
Mi Item #03922308
MFR #08834131496
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131496

08834131496
Mi Item #03922308
MFR #08834131496

Mfr description
08834131496 3" X1 4PY MED 1/4 SK ABRASOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1 in

Details

  • Buff Type
    Polishing Wheel
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8000 rpm
  • Number Of Plies
    4
  • UPC_NO
    08834131496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)