Motion
08834131497

NORTON ABRASIVES
08834131497

Non-Woven or Deburring Wheel - Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03922309
MFR #08834131497
List Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131497

Non-Woven or Deburring Wheel - Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03922309
MFR #08834131497

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.43/each for your price

Overview

Mfr description
08834131497 3" X1 5PY VF 1/4 SK ABRASOTE

Specifications

  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834131497
  • Long Description
    The 08834131497 Non-Woven or Deburring Wheel features a 3 in wheel diameter, making it suitable for general-purpose deburring and surface finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought