Motion
08834131552

NORTON ABRASIVES
08834131552

Disc Wheel - 2 in Disc Dia, Aluminum Oxide, 12000 RPM, 10 Per Pack
MI ITEM #03922312
MFR #08834131552
List Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131552

Disc Wheel - 2 in Disc Dia, Aluminum Oxide, 12000 RPM, 10 Per Pack
MI ITEM #03922312
MFR #08834131552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.85/each for your price

Overview

Mfr description
08834131552 2" X1/2 3PY FIN 1/4 SK ABRAS
  • Fine grit recommended for final surface blending
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Firm durable web for high resistance to tearing on burrs and sharp edges
  • Mounted on a 1/4 in. steel mandrel embedded in an epoxy core

Specifications

  • Abrasive Type
    Non-Woven Spindle-Mounted Wheel
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine Grit
  • Max Rpm
    12000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834131552
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought