Motion
08834131557

NORTON ABRASIVES
08834131557

Non-Woven or Deburring Wheel - Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03922317
MFR #08834131557
List Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131557

Non-Woven or Deburring Wheel - Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03922317
MFR #08834131557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.43/each for your price

Overview

Mfr description
08834131557 3" X1 5PY FIN 1/4 SK ABRASOT

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834131557
  • Long Description
    The 08834131557 Non-Woven or Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a Fine grade and 3 in wheel diameter, suitable for light deburring, blending, and polishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought