Motion
08834131559

NORTON ABRASIVES
08834131559

Disc Wheel - 3 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
Mi Item #03922319
MFR #08834131559
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131559

Disc Wheel - 3 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
Mi Item #03922319
MFR #08834131559

Mfr description
08834131559 3" X1/2 3PY FIN 1/4 SK ABRAS
  • Fine grit recommended for final surface blending
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven Spindle-Mounted Wheel
  • Disc Color
    Maroon
  • Grade
    Fine Grit
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834131559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)