Motion
08834131564

NORTON ABRASIVES
08834131564

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922324
MFR #08834131564
Price$35.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131564

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922324
MFR #08834131564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.42/each

Specifications

Dimensions

  • Wheel Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 08834131564 Non-Woven or Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a Medium grade and 4 in wheel diameter, designed for moderate deburring and surface conditioning.
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834131564

Overview

Mfr description
08834131564 4" X1 4PY MED 1/4 SK ABRASOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought