Motion
08834131565

NORTON ABRASIVES
08834131565

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922325
MFR #08834131565
List Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131565

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922325
MFR #08834131565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.10/each for your price

Overview

Mfr description
08834131565 4" X1 5PY FIN 1/4 SK ABRASOT

Specifications

  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834131565
  • Long Description
    The 08834131565 Non-Woven or Deburring Wheel features a 4 in wheel diameter, making it appropriate for general surface preparation and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought